Beli kontaktor 25 a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIEMENS Electromagnetic Contactor 25A 11kW (Kontaktor Magnet)
    Mulai

    Rp329.900

    SIEMENS Electromagnetic Contactor 25A 11kW (Kontaktor Magnet)
    Deskripsi:
    3TS3300-0AC2 Contactor 11KW 25A 24VAC
  2. SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Mulai

    Rp389.900

    SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  3. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  4. Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    Mulai

    Rp529.900

    Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)
    atribut:
    • Operating Method: Irreversible
    • Rated Insulation Voltage (V) : 690
  5. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  6. SANYO Lithium Battery (Baterai Cas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    SANYO Lithium Battery (Baterai Cas)
    atribut:
    • Voltage (V): 3
  7. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  8. SIEMENS Electromagnetic Contactor 3RT2015 (Kontaktor Magnet)
    Mulai

    Rp349.900

    SIEMENS Electromagnetic Contactor 3RT2015 (Kontaktor Magnet)
    Deskripsi:
    Power contactor, AC-3 7 A, 3kW/400V 1 NO, 24V AC, 50/60 Hz 3-pole, Size S00 screw terminal
    atribut:
    • Packaging Dimensions (mm): 50x61.50x77.50
    • Power Loss (kW): 3
    • Rated Voltage (V): 400
    • Rated Current (A): 7
  9. SIEMENS Electromagnetic Contactor 32A 15kW (Kontaktor Magnet)
    Mulai

    Rp489.900

    SIEMENS Electromagnetic Contactor 32A 15kW (Kontaktor Magnet)
    Deskripsi:
    3TS3400-0AC2 Contactor 15KW 32A 24VAC
  10. Senator Roller Cabinet (Lemari Perkakas)
    Mulai

    Rp5.299.900

    Senator Roller Cabinet (Lemari Perkakas)
    atribut:
    • Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
    • Color: Red
    • Product Range: Workshop Range
    • Security: Fully Lockable
    • Drawer Dimensions: 568 x 398 x 60mm
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
    • Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
    • Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
    • Product Type: Roller Cabinet
    • Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
  11. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
  12. Non Brand Besi Siku L
    Mulai

    Rp239.900

    Non Brand Besi Siku L
    Deskripsi:
    Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
Daftar Harga kontaktor 25 a Terbaru October 2026
SIEMENS Electromagnetic Contactor 25A 11kW (Kontaktor Magnet)Rp329.900
EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet)Rp41.900
Mitsubishi Electric Electromagnetic Contactor S-N Series (Kontaktor Magnet)Rp9.099.900
SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Rp389.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)Rp529.900
Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Rp129.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
SANYO Lithium Battery (Baterai Cas)Rp209.900
SIEMENS Electromagnetic Contactor (Kontaktor Magnet)Rp919.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)